missing translation for 'onlineSavingsMsg'
Learn More

Techsit™ L-Tech Laboratory Chairs

Upholstered in easy to clean vinyl with anti-microbial properties suitable for use in laboratory, production and healthcare environments. Techsit™ L-Tech Laboratory Chairs are designed to provide the ultimate ergonomic comfort at an affordable price.

3109.37 SEK - 4524.51 SEK

Specifications

Arm Style None
Load Capacity (Metric) Centralized 150kg
Depth (Metric) Seat 450mm
Material Vinyl
Width (Metric) Back 410mm
View More Specs

Products 2
Product Code Brand Product Type Height (Metric) Seat Color Price Quantity & Availability  
Product Code Brand Product Type Height (Metric) Seat Color Price Quantity & Availability  
15721496
View Documents
Techsit™
TS8311
High Chair 590 - 830mm Black
4524.51 SEK
Each
View alternative products
Save Up to 
»
Estimated Shipment
18-02-2021
Add to basket
 
15731496
View Documents
Techsit™
TS8320
Low Chair 420 - 53mm Sapphire
3109.37 SEK
Each
View alternative products
Save Up to 
»
Estimated Shipment
18-02-2021
Add to basket
 
Description

Description

  • BS EN 1335 Work chair dimensions, safety requirements and safety test methods
  • BS 5459-2 Seating for use by persons up to 150kg
  • 90/270/EC and HS(G)57 EC directive and Seating at work
  • BS EN 1021-1/2 Flammability specification
  • 5 year structural guarantee
  • 5 year Camira Fabric / vinyl guarantee
  • Available as a high chair with a foot ring and glides or as a low chair with castors in easy to clean vinyl
  • Modular design, built to your own specification
  • Cold-cure moulded back and seat cushions promote good posture, for ultimate comfort and ergonomic fit
  • Height is adjustable
  • Static seat as standard
  • Synchro seat or Sliding Seat
  • Safety Gas Spring chair height adjustment
  • Chrome five-star base as standard
  • Choice of soft tyre or brake loaded castors
Specifications

Specifications

None
450mm
410mm
150kg
Vinyl
490mm
SDS