missing translation for 'onlineSavingsMsg'
Learn More

Techsit™ L-Tech Laboratory Stools

Designed to enable free movement and encourage active sitting. Techsit™ L-Tech Laboratory Stools provide the ultimate ergonomic solution for laboratory, production and healthcare environments.

1781.77 SEK - 2375.69 SEK

Specifications

Arm Style None
Color Sapphire
Depth (Metric) Seat 400mm
Load Capacity (Metric) Centralized Person up to 150kg
Material Vinyl
View More Specs

Products 2
Product Code Brand Adjustable (Height) Price Quantity & Availability  
Product Code Brand Adjustable (Height) Price Quantity & Availability  
15761496
View Documents
Techsit™
TS8340
1781.77 SEK
Each
View alternative products
Save Up to 
»
Estimated Shipment
23-02-2021
Add to basket
 
15771496
View Documents
Techsit™
TS8341
2375.69 SEK
Each
View alternative products
Save Up to 
»
Estimated Shipment
23-02-2021
Add to basket
 
Description

Description

  • BS EN 1335 Work chair dimensions, safety requirements and safety test methods
  • BS 5459-2 Seating for use by persons up to 150kg
  • 90/270/EC and HS(G)57 EC directive and Seating at work
  • BS EN 1021-1/2 Flammability specification
  • 5 year structural guarantee
  • 5 year Camira Fabric / vinyl guarantee
Specifications

Specifications

None
400mm
Vinyl
Sapphire
Person up to 150kg
400mm
SDS