missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Techsit™ L-Tech PU Laboratory Chairs
Ergonomically designed seat and back cushion offer support and comfort to the user. Techsit™ L-Tech PU Laboratory Chairs are a highly durable and easily cleanable solution for the toughest production, laboratory and healthcare environments.
3406.33 SEK - 4035.18 SEK
Specifications
Arm Style | None |
---|---|
Color | Black |
Depth (Metric) Seat | 450mm |
Height (Metric) Back | 410 - 480mm |
Load Capacity (Metric) Centralized | Person up to 150kg |
Description
- BS EN 1335 Work chair dimensions, safety requirements and safety test methods
- BS 5459-2 Seating for use by persons up to 150kg
- 90/270/EC and HS(G)57 EC directive and Seating at work
- BS EN 1021-1/2 Flammability specification
- 5 year structural guarantee
- 5 year Camira Fabric / vinyl guarantee
- Made from highly durable, easy clean PU (Polyurethane)
- Available as a high chair with a foot ring and glides or as a low chair with castors
- Modular design, built to your own specification
- Cold-cure moulded back and seat cushions, for ultimate comfort and ergonomic fit
- Static seat as standard
- Safety gas lift chair height adjustment
- Chrome five-star base
Specifications
None | |
450mm | |
Person up to 150kg | |
420mm |
Black | |
410 - 480mm | |
Polyurethane | |
490mm |