missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Single Electrical Receptacle Kits

Mount on the left or right side of any 3, 4, 5, 6, 7 or 8 ft. Protector Premier, XStream, XL, PVC Perchloric Acid or Stainless Steel Laboratory Hood

Brand:  Labconco™ 9412700

Additional Details : Weight : 1.80000kg

 View more versions of this product

Product Code. 17208749

  • 2045.00 SEK / Each
Estimated Shipment: 30-10-2023
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Includes: Electrical receptacle, wiring, junction box and receptacle cover plate

Description

Description

  • 4 lb. (1.8kg)
  • 12L × 9W × 2 in. H (30.5 × 22.9 × 5.1cm)
  • Available in choice of different outlets that serve different electrical requirements
  • International GFCI Switch also available separately

Specifications

Specifications

Protector™ Premier™, XStream™, XL™ fume hood
4 lb.
9 in.
Electrical Receptacle, Wiring, Junction Box, Receptacle Cover Plate
Single Electrical Receptacle Kit
230 V, 50 Hz, 16 A (Schuko Plug)
50 Hz
2 in.
1.8 Kg
5.1 cm
22.9 cm
230 V
Mounting on Left or Right Side of Fume Hood
Schuko Plug
Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers