missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ SteamScrubber™ Glassware Washer

Clean glassware is essential in any lab. Labconco SteamScrubber™ Glassware Washer provides thorough, efficient, and economical cleaning that meets demanding laboratory standards.

Brand:  Labconco™ 4400421

Additional Details : Weight : 107.00000kg

 View more versions of this product

Product Code. 15178124

  • 93630.00 SEK / Each


Estimated Shipment
23-11-2020
Add to basket

Description

Description

Ideal for college and university, government, pharmaceutical, and industrial labs or any facility utilizing reusable glassware. Choose from single-rack FlaskScrubber series models or dual-rack SteamScrubber models. Accessory spindle and open racks are designed specifically for laboratory glassware and are interchangeable between models.

Operating Features

  • Achieve higher water temperatures for enhanced washing, faster drying, and sanitizing
  • LCD information center for customizing cycles and monitoring operations, including internal water temperature (°C or °F) and alarms
  • High water circulation rates for thorough cleaning: 96 gal./min. (363L/min.) when operated on 115V 60Hz, and 112 gal./min. (424L/min.) on 230V 50/60Hz
  • Dual pumps: one for washing and one for draining, to reduce potential for cross-contamination
  • Built-in purified water pump brings unpressurized or pressurized purified water into tank for up to six pure water rinses
  • Built-in steam generator produces hot vapor to penetrate and remove dried residue for cleaner glassware
  • Manual-fill dispensers for detergent (powder or liquid) or rinse aid solution
  • Two user-set cycle programs
  • User-set delayed start (up to 8 hours)
  • Optional tempered safety glass viewing window with 25w interior light
  • Environmentally Friendly: Item contains environmental attributes or features (e.g. water conserving, lead-free, etc.) as described in the item detail

Structural Features

  • Type 304 brushed stainless-steel door, tank, and upper and lower wash arms
  • Freestanding models have stainless-steel exterior sides and top
  • One-piece, stainless-steel, fine mesh particle drain filter traps debris in tank to protect pumps
  • Four leveling feet
  • 0.375 in. female NPT inlet fitting for hot water tap connection
  • Factory-installed drain hose and band clamp

  • Supplied with upper and lower Type 304 open stainless-steel racks for washing wide-mouth glassware
  • Built-in forced air drying up to 99 min. and programmable from 38° to 70°C (100° to 158°F)
  • Upper rack has additional wash arm and side release latches for easy removal
  • Factory-set cycle programs: For 208/230V models, 10 (add INTENSE, INTENSE PLUS and EXTREME)

Order Info

Most accessories are interchangeable between models and are sold separately. Onsite validation is available through Labconco; contact your Fisher Scientific Sales Representative for details

Certifications

CE Marked

Compliance

ETL listed

Warranty

Two years, parts and labor

Specifications

Specifications

12A
86.9 to 91.9cm
93°C
60°C
20 to 120psi for hot tap water pressure at washer
SteamScrubber™ Glassware Washer
107kg
UL 61010-1, CAN CSA C22.2 No. 61010.1, ETL, CE
230V 50/60Hz
Ideal for college and university, government, pharmaceutical and industrial labs or any facility utilizing reusable glassware
230V
Domestic/international
Two open rack
49°C
Type 304 Stainless Steel
0psi
13L/Fill
61.5cm
69.9cm
4.7L/min. for hot tap water, 3.4L/min. for purified water
50/60Hz
Videos
Documents