missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Washer Inserts

For use with Labconco FlaskScrubber™ and SteamScrubber™ Washers

Brand:  Labconco™ 4591601

Additional Details : Weight : 0.75000kg

 View more versions of this product

Product Code. 15183093

  • 1890.00 SEK / Each


Estimated Shipment
24-11-2020
Add to basket

Description

Description

Type 304 stainless-steel inserts are available in various styles to hold specific labware.

BOD Bottle Insert

  • Capacity: 18 bottles
  • Grid size: 70 × 70mm
  • With handles for easy lifting
Culture Tube Insert
  • Capacity: 242 tubes from 10 to 12mm O.D.
  • With handles for easy lifting
48-Pin Insert
  • Holds a variety of glassware
  • Stainless-steel pins are plastic-tipped to protect glassware
Petri Dish Insert
  • For Petri dishes, watch glasses, and microplates
  • Capacity: 24 plates
  • Grid size: 22 × 140mm
Pipet Insert
  • Permit direct injection pipet cleaning Capacity: 16 pipets, 1 to 50mL in size
  • Self-sealing silicone check valves allow washing of partial or full loads
  • Includes two 1.25 in. (3.2cm) mounting spindles and PVC-coated holder
  • FlaskScrubber and FlaskScrubber Vantage™ Washers hold up to two inserts
Tray Insert
  • For pans, instrument trays, multi-purpose trays and other shallow containers
  • Can be be used in lower rack of SteamScrubber or FlaskScrubber washers
  • Capacity: 5 trays

Specifications

Specifications

Used to hold variety of labware
48-Pins accommodate variety of labware
Each
Lower and Upper racks
13.2cm
48-Pin Insert
49cm
Type 304 Stainless Steel, Plastic tip
19.8cm
FlaskScrubber™, SteamScrubber™ glassware washer
Spindle, Standard
48.0
0.9kg
Videos
Documents