missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Laboratory Bottle

Boro 3.3 glass bottle with polypropylene screw cap and pouring ring

Brand:  BRAND™ 122538

Additional Details : Weight : 1.61700kg

 View more versions of this product

Product Code. 15557821

  • 799.00 SEK / Pack of 10


Estimated Shipment
28-12-2020
Add to basket

Description

Description

  • Threaded to DIN ISO 4796
  • Studded base for stability and abrasion resistance
  • Graduated, with marking area
  • Screw cap and pouring ring PP
  • Autoclavable (121 °C)
  • Specifications

    Specifications

    Autoclavable
    105 mm
    Borosilicate Glass (3.3)
    56 mm
    Yes
    100 mL
    10
    Videos
    SDS
    Documents