missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Laboratory Bottle

Boro 3.3 glass bottle with polypropylene screw cap and pouring ring

Brand:  BRAND™ 122562

Additional Details : Weight : 5.56200kg

 View more versions of this product

Product Code. 15577821

  • 1587.00 SEK / Pack of 10


In stock, ready to ship within 7 days: 4
Add to basket

Description

Description

  • Threaded to DIN ISO 4796
  • Studded base for stability and abrasion resistance
  • Graduated, with marking area
  • Screw cap and pouring ring PP
  • Autoclavable (121 °C)
  • Specifications

    Specifications

    Autoclavable
    232 mm
    Borosilicate Glass 3.3
    101 mm
    Yes
    1000 mL
    10
    Videos
    SDS
    Documents