Learn More
Corning™ Lambda™ Plus 12-Channels Pipettor, Calibration 3x4 ALT
Engineered to provide the highest levels of accuracy, reproducibility, and comfort.
Brand: Corning™ 4085-ALT
Additional Details : Weight : 0.38470kg
Description
Lambda Plus pipettors feature smooth plunger movement and extremely low pipetting forces. Volume can be set by turning either the thumb wheel or the plunger button, and a locking mechanism prevents accidental change. The Lambda Plus pipettors have been designed to maintain their calibration, even after repeated use and autoclaving. A key is included with each pipettor for easy in-house calibration.
- Pre-Calibrated Pipettor delivered with ISO 17025 Certificate
- Test Procedure: 4 measurements at 3 volumes (nominal volume, 50% of nominal volume, 10% of nominal volume or minimal volume)
- Factory calibrated to strict ISO 8655 standards-3-year warranty
- Fully autoclavable and UV resistant
- Designed for universal fit with all common brands of pipet tips
- Adjustable tip ejector
- Accuracy (%) ±12 to ±1.5
- Precision (%) <6.0 to <0.7
Specifications
ISO17025 | |
Universal Pipette Tip | |
Lambda™ Plus | |
5 to 50 μL | |
3 Years |
Autoclavable | |
12 | |
Multi-Channel Pipette | |
Yes |