Learn More
Trajan Scientific and Medical™ Larger Fittings Ferrules
Provides leak-free system connections. Trajan Scientific and Medical Larger Fittings Ferrules leads to improved chromatography for non-MS systems.
695.00 SEK
Product Code | Brand | Diameter (Metric) Inside | Width (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inside | Width (Metric) | Length (Metric) | Price | Quantity & Availability | |||
15278863
|
Trajan Scientific and Medical™
072613 |
12.7 mm | 17.2 mm | 6.4 mm |
695.00 SEK
Pack of 10 |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||
15248863
|
Trajan Scientific and Medical™
072605 |
5 mm | 8 mm | 4.5 mm |
695.00 SEK
Pack of 10 |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||
Description
- Easy to use
- Forms a reliable seal
- Reusable
- Soft material, forms a soft grip to the capillary column
- Low emissions
Specifications
100% Graphite |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.