missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ LDPE Dropping Bottles
Click to view available options
Capacity (Metric):
20 mL
30 mL
50 mL
100 mL
250 mL
Description
- Flexible LDPE construction
- Includes threaded cap with dropper nozzle and attached spout
Specifications
Closure Type | Dropper Nozzle |
Capacity (Metric) | 250 mL |
Material | LDPE |
Closure Included | Yes |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'