missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ LDPE Screw Caps for Series 301 and 302 Narrow Neck Bottles
For use with Series 301/302 3000mL capacity narrow-neck bottles. Also fit Series 303 wide-neck bottles with capacity of 50 and 100 mL.
Brand: Kautex™ 2000090607
Additional Details : Weight : 0.42300kg
Description
- LDPE construction
- Natural color
- Cap size OD: 32 mm
- For use with Series 301/302 narrow neck bottles with capacity of 3000 mL
- Also fit Series 303 wide neck bottles with capacity of 50 and 100 mL
Specifications
LDPE | |
3000 mL Narrow Neck Bottles, Series 301 and 302; 50 and 100 mL Wide Neck Bottles, Series 303 | |
Natural color |
32 mm | |
Leakproof Closure |