Learn More
VITLAB™ LDPE Wide Mouth Bottles, with sealing plug and screw cap
Use these bottles for storage, sampling and transportation of viscous substances, powders, granulates or pastes. VITLAB™ LDPE Wide Mouth Bottles are composed of flexible material with good resilience and feature a wider mouth for simple filling. Available with eye closure.
Marke: VITLAB™ 80411
Additional Details : Weight : 0.05200kg
Beschreibung
- Transparent LDPE wide mouth bottle
- With screw cap made of PP
- Ideal for powders and paste-like materials
Spezifikation
Wide Mouth Bottle | |
Screw Cap | |
500 mL | |
Saving and Storage | |
LDPE | |
Transparent |
160 mm | |
75 mm | |
Transparent | |
Sealing plug and screw cap | |
36 |