missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Lead Sheets with Vikem Vinyl Coating
Soft lead sheets for stabilizing laboratory equipment in water baths or any application where extra weight is needed
299.00 SEK - 1693.00 SEK
Specifications
Material | Vinyl Coated Lead |
---|---|
For Use With (Application) | Stabilizing laboratory equipment |
For Use With (Equipment) | Water bath |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
11711963
|
Bel-Art™ SP Scienceware™
F18321-0824 |
20.3 cm |
1693.00 SEK
Each |
21-06-2021 |
11731963
|
Bel-Art™ SP Scienceware™
F18321-0027 |
5.1 cm |
299.00 SEK
Each |
14-06-2021 |
Description
- Sheets may be bent into cylinders, S-curves, U- curves or twists to hold down various container types
- Vikem™ vinyl coating prevents the lead from leaving marks on equipment
- Coated lead sheets are 2.2mm (0.085 in.) thick
Specifications
Vinyl Coated Lead | |
Stabilizing laboratory equipment | |
Water bath |