Läs mer
Lithium hydroxide monohydrate, 98%
Beskrivning
Lithium hydroxide is used for the production of lithium greases, lithium soaps, lithium stearate and lithium salts. It finds application as a carbon dioxide adsorbent in breathing gas purification systems for spacecrafts, submarines and rebreathers; as a storage-battery electrolyte; as a heat transfer medium and as a catalyst for polymerization reaction. It is also used in ceramics and some portland cement formulations.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Lithium hydroxide is used for the production of lithium greases, lithium soaps, lithium stearate and lithium salts. It finds application as a carbon dioxide adsorbent in breathing gas purification systems for spacecrafts, submarines and rebreathers; as a storage-battery electrolyte; as a heat transfer medium and as a catalyst for polymerization reaction. It is also used in ceramics and some portland cement formulations.
Solubility
Soluble in water, methanol and ethanol.
Notes
Air sensitive and hygroscopic. Keep the container tightly closed in a dry and well-ventilated place. Incompatible with moisture, strong oxidizing agents, strong acids and carbon dioxide.
Specifikationer
Specifikationer
| Kemiskt namn eller material | Lithium hydroxide monohydrate |
| Kvantitet | 100 g |
| UN-nummer | UN2680 |
| Merck Index | 14,5534 |
| Löslighetsinformation | Soluble in water,methanol and ethanol. |
| Formel vikt | 41.96 (23.95 Anhydrous) |
| Procent renhet | 98% |
| Känslighet | Air sensitive; Hygroscopic |
| Densitet | 1.51 |
Säkerhet och hantering
- Lithium hydroxide monohydrate
- Fara
- Akut toxicitet Kategorija 4
- Allvarlig ögonskada/ögonirritation Kategorija 1
- Frätande eller irriterande verkan på hud Kategori 1B
- H302-Skadligt vid förtäring.
- H314-Orsakar allvarliga frätskador på hud och ögon.
- H318-Orsakar allvarliga ögonskador.
- P280-Använd skyddshandskar/skyddskläder/ögonskydd/ansiktsskydd.
- P301+P330+P331-VID FÖRTÄRING: Skölj munnen. Framkalla INTE kräkning.
- P303+P361+P353-VID HUDKONTAKT (även håret): Ta omedelbart av alla nedstänkta kläder. Skölj huden med vatten/duscha.
- P305+P351+P338-VID KONTAKT MED ÖGONEN: Skölj försiktigt med vatten i flera minuter. Ta ur eventuella kontaktlinser om det går lätt. Fortsätt att skölja.
- P310-Kontakta genast GIFTINFORMATIONSCENTRALEN/läkare .
- MIXTURE LIST-Innehåller: Lithium hydroxide monohydrate, Lithium hydroxide
RUO – Research Use Only
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.