missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lithium Nitrate Crystals, Ultra-Pure Additive, SPEX CertiPrep™
Click to view available options
Quantity:
250 g
500 g
Packaging:
Triple-leached LDPE bottle
Description
Includes
NIST Traceable Certificate of Analysis accredited to ISO/IEC 17025 and ISO/IEC Guide 34, Safety Data Sheet
Inorganic Standard manufactured for AA, ICP, ICP/MS, IC, XRF, and other analytical instrumentation
- Ultra Pure Additives
- Lithium Nitrate Crystals
- 500 g Package Size
Certifications
ISO/IEC 17025:2005, ISO 17034:2016, ISO 9001: 2015
Compliance
GHS/OSHA Complaint
Specifications
Quantity | 250 g |
Grade | Ultrapure |
Packaging | Triple-leached LDPE bottle |
Chemical Name or Material | Lithium Nitrate Crystals, Additive Ultra Pure |
Product intended for laboratory use only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'