missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Locking Latch for Access Port Plug
Locking latch for access port plug - For securing the silicone plug of an access port
2828.27 SEK
Specifications
For Use With (Equipment) | BINDER Chambers LIT MK Series |
---|---|
Type | Locking Latch |
For Use With (Application) | Battery Testing |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
16611276
|
BINDER™
8012-2013 |
50 mm |
2828.27 SEK
Each |
Estimated Shipment: 06-05-2024
Log in to see stock. |
|||||
16621276
|
BINDER™
8012-2014 |
80 mm |
2828.27 SEK
Each |
Estimated Shipment: 06-05-2024
Log in to see stock. |
|||||
16631276
|
BINDER™
8012-2015 |
100 mm |
2828.27 SEK
Each |
Estimated Shipment: 06-05-2024
Log in to see stock. |
|||||
16641276
|
BINDER™
8012-2016 |
125 mm |
2828.27 SEK
Each |
Estimated Shipment: 06-05-2024
Log in to see stock. |
|||||
Description
- Locking latch for access port plug
- For securing the silicone plug of an access port
Specifications
BINDER Chambers LIT MK Series | |
Locking Latch | |
Battery Testing |