missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ M Series MetaLabel™ Solvent Resistant Metallized Polyester Labels, Black on Light Gray
Metallized Polyester (B-428) labels are designed for applications that use barcodes, alphanumerics, graphic symbols and logos and require nameplate-like quality.
1060.00 SEK
Specifications
Autoclavable | Not Autoclavable |
---|---|
Certifications/Compliance | ASTM D 1000; ASTM D 2979; ASTM G 155; CSA; Halogen Free (DIN VDE 0472 Part 815); UL Recognized |
Description | Label |
Adhesive Type | Permanent Acrylic |
Color | Light Gray |
Product Code | Brand | Size (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size (English) | Price | Quantity & Availability | |||||
11992792
|
Brady™
143278 |
1.5 x 0.5 in. (W x H) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Matte, light gray finish gives labels a rating and serial plate appearance
- Labels are designed to withstand numerous solvents and variable temperatures when applied to various surfaces
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- UL approved
- CSA accepted
- All-in-one cartridge includes label supply and R4300 Series ribbon
Specifications
Not Autoclavable | |
Label | |
Light Gray | |
Metallized Polyester | |
Label | |
1 | |
69.85 mm |
ASTM D 1000; ASTM D 2979; ASTM G 155; CSA; Halogen Free (DIN VDE 0472 Part 815); UL Recognized | |
Permanent Acrylic | |
Cartridge, Ribbon | |
Thermal Transfer | |
BMP™51 Label Maker, BMP™53 Label Maker | |
No Text | |
1.5 in. |