Läs mer
Thermo Scientific™ MaxiMix™ III Vortex Mixer
Perform the functions of four separate apparatuses and save valuable bench space with the Thermo Scientific™ MaxiMix™ III Vortex Mixer.
Specifikationer
| Bärande kapacitet (metrisk) | 2.2 kg |
|---|---|
| Hastighetsintervall | 100 to 2200 rpm |
| Produkttyp | Mixer |
| Bärande kapacitet (engelska) | 5 lb. |
| Frekvens | 50/60 Hz |
Beskrivning
Perform the functions of four separate apparatuses and save valuable bench space with the Thermo Scientific™ MaxiMix™ III Vortex Mixer. Unit features four interchangeable mixing and shaking accessories for large volume mixing, variable speed control, and continuous, trouble-free shaking. Depending on the application, use the foam pad, universal holder, utility tray or flask holder.
Features:- Precise matching of an electronic speed control to a high torque DC type motor provides versatile speed selection ranging from 100 to 2200rpm
- Soft foam rubber top 6.3 × 5.5 in. (15.8 × 13.9cm) allows vortexing multiple test tubes and small flasks
- Lighted main power switch indicates mixer is operating
- High-torque DC motor for consistent mixing action
- Heavy, cast-aluminum base with counterbalance system for strength and stability
- Spring-dampened feet eliminate “creeping and walking” during large volume mixing
- Continuous trouble-free shaking of loads up to 5 lb. (2.2kg)
Includes:
- One soft foam rubber pad (PT500X6A)
Compatible with:
- Replacement Foam Pad (PT500X6A)
- Utility Tray (PT500X7A) with nonskid mat for mixing Petri dishes and other vessels that do not require clamping
- Flask Holder (PT500X8A) for four 250mL flasks
- Universal Holder (PT500X9A) with two adjustable rubber bars to secure vessels such as test tube racks and other odd shaped objects
Specifikationer
| 2.2 kg | |
| Mixer | |
| 50/60 Hz | |
| 8.5 x 6.5 x 5.1 in. (21.5 x 16.5 x 13 cm) | |
| 13 cm | |
| 6.3 in. | |
| 15.8 cm | |
| 5.5 in. | |
| 13.9 cm | |
| 7.7 kg | |
| MaxiMix III Vortex Mixer | |
| Continuous |
| 100 to 2200 rpm | |
| 5 lb. | |
| Heavy-cast Aluminum Base, Foam, Rubber Platform | |
| 5.1 in. | |
| 8.5 in. | |
| 21.5 cm | |
| 6.5 in. | |
| 16.5 cm | |
| 17 lb. | |
| Lighted Main Power Switch | |
| DC | |
| 90 Days (Labor), 1 Year (Parts) |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.