missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Melting Furnace 3508 Controller
These compact melting furnaces for the melting of non-ferrous metals and alloys are one of a kind and have a number of technical advantages. Designed as tabletop models, they can be used for many laboratory applications
Brand: Nabertherm™ KC0250IENC
Additional Details : Weight : 280.00000kg
Description
- Tmax: 1500°C
- Controller: 3508
- tabletop model
- Outer dimensions: 580 x 630 x 580 mm
- Connected load: 10.5 kW
- Electrical connection: 3-phase
- Weight: 170 kg
Specifications
3508 | |
Crucible A 10 | |
580 x 630 x 580 mm |
1.5 L | |
1500°C |