missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Melting Furnace 3508 Controller

These compact melting furnaces for the melting of non-ferrous metals and alloys are one of a kind and have a number of technical advantages. Designed as tabletop models, they can be used for many laboratory applications

Brand:  Nabertherm™ KC0150IENC

Additional Details : Weight : 250.00000kg

 View more versions of this product

Product Code. 15561012

  • 155210.88 SEK / Each


Estimated Shipment
12-01-2021
Add to basket

Description

Description

  • Tmax: 1500°C
  • Controller: 3508
  • tabletop model
  • Outer dimensions: 580 x 630 x 580 mm
  • Connected load: 10.5 kW
  • Electrical connection: 3-phase
  • Weight: 170 kg
Specifications

Specifications

3508
0.75 L
1500°C
580 x 630 x 580 mm
Crucible A 6
Videos
SDS
Documents