missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Men Jacket 7465-Graphite

Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove.

  • Jacket men
  • Material: 66,5% polyester, 32% cotton 1,5% antistatic fibre, 245 gsm
  • Color: graphit
  • High protection with antistatic fibre
  • Optimal charge reduction
  • High rise sleeve construction
  • Left side breast pocket
  • Two side pockets
  • Stand up collar standards: IEC 61340, OEKO-TEX™ Standard 100
  • Sizes: S-6XL
  • Oversize surcharge: from size XXL+10% 60 degree, no bleaching, low temp. drying, 2 points ironing
Size 2X-Large
Gender Men's
Color Gray
Closure Type Zipper
Disposable No
Thickness 245 g/m²