missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Men's Coat 8869-Blue 60%CO-40%PES
Click to view available options
Size:
106/110
40/42
44/46
48/50
52/54
56/58
60/62
64/66
90/94
98/102
Description
- Material: 65% cotton, 35% polyester ca. 305 g/m²
- Twill weave A new alignment of style and optimally stretch inserts for an high wearing comfort and the combination with contrasting colored inserts give the coat a new appearance.
- Ergonomically shaped, preformed elbow for perfect fit
- Large stretch zones in the shoulder and arm area for a great extent on ease of movement
- Many different pockets do offer enough storage space
- Length: 96 cm
- Suitable for industrial laundering
- Öko-Tex Standard 100
- Sizes: 40/42 - 64/66, 90/94 - 106/110
- Care instructions: 95°C washable, chlorinate impossible, ironing: II points, dry cleaning: P, tumble dryer: I point, suitable for industrial laundering
Specifications
Size | 60/62 |
Gender | Men's |
Color | Blue |
Closure Type | Press Studs |
Disposable | No |
Thickness | 305 g/m² |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'