missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Men's Jacket 7468 - Signal Yellow
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Description
- Jacket men uvex suXXeed construction
- Material: 50% cotton, 50% polyester, 270 gsm
- Color: high vis orange
- High rise sleeve construction
- 3D fit
- Zipper in center front
- Two side pockets
- Reclective stripes
- Elastic sleeve hem standards: EN ISO 20471 class 2 - UV standard 801 UPF 80, OEKO-TEX Standard 100
- Sizes: XS-4XL
- Oversize surcharge: from XXL +10% 60 Degree wash, no bleaching, soft tumbler, ironing 2 points
Specifications
Size | Large |
Gender | Men's |
Color | Yellow, Blue |
Closure Type | Zipper |
Disposable | No |
Thickness | 270 g/m² |