missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Men-T-Shirt 7459-Blue 100% Cotton
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Description
- Blue
- Material: 100% combed cotton, 145 g/m² Single Jersey Classical T-shirt form of combed cotton and Single Jersey.
- Neck tape
- Elastic cuffs on neck
- Color-stable and easy care
- Size: XS - 6XL
- Care instructions: 60°C washable, chlorinate impossible, ironing: II-points, tumble dryer impossible
Specifications
Size | 4X-Large |
Gender | Men's |
Color | Blue |
Disposable | No |
Thickness | 140 g/m² |