missing translation for 'onlineSavingsMsg'
Läs mer
Läs mer
Methyl 4-ethoxybenzoate, 98%, Thermo Scientific™
Beskrivning
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Applications
Methyl 4-ethoxybenzoate is used in the preparation of 4- ethoxybenzoic acid by reacting with aluminum tribromide. It is involved in the preparation of apricoxib, which is a selective cyclooxygenase inhibitor.
Solubility
Soluble in alcohol and ether. Insoluble in water.
Notes
Incompatible with strong oxidizing agents.
Methyl 4-ethoxybenzoate is used in the preparation of 4- ethoxybenzoic acid by reacting with aluminum tribromide. It is involved in the preparation of apricoxib, which is a selective cyclooxygenase inhibitor.
Solubility
Soluble in alcohol and ether. Insoluble in water.
Notes
Incompatible with strong oxidizing agents.
Specifications
Specifications
| Kemiskt namn eller material | Methyl 4-ethoxybenzoate |
| Smältpunkt | 35°C to 37°C |
| Kokpunkt | 160°C (20 mmHg) |
| Flampunkt | >110°C (230°F) |
| Kvantitet | 25 g |
| Beilstein | 2691838 |
| Löslighetsinformation | Soluble in alcohol and ether. Insoluble in water. |
| Formel vikt | 180.21 |
| Procent renhet | 98% |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?