Learn More
Methylamine, 40% w/w aq. soln., Thermo Scientific Chemicals
Use promo code "21615" to get your promotional price.
Description
Methylamine, 40% w/w aq. solution is used as a mobile phase in the perchlorate analysis of milk and yogurt samples by LC-MS/MS. It is also used in the synthesis of 9-fluorenylmethyl N-methylcarbamate and tert-butyl N-methylcarbamate, 7-methylamino-2-(2-quinolyl)tropone, 2,5-meso-pyrrolidines and 2-(4-chlorophenyl)-N-methylacetamide. This compound also serves as a building block for the synthesis of many other commercially available compounds.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Melting Point | -38°C |
Boiling Point | 49°C |
Quantity | 250 mL |
Physical Form | Liquid |