missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SP Bel-Art™ Metric Color Micro Spinbar Magnetic Stirring Bars
Micro magnetic stirring bars are designed for stirring small volumes in vessels such as vials, tubes and gradient makers.
Brand: SP Bel-Art™ F37121-0502
Additional Details : Weight : 0.00570kg
Description
- Particularly useful for environmental testing and life science applications in which small sample volumes need to be prepared and evaluated
- Available in a variety of colors and sizes
- Alnico magnet encapsulated in FDA Grade, USP Class VI PTFE Coating – Superior Chemical Compatibility
- Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification
- Autoclave safe
Specifications
2 mm | |
Red | |
PTFE | |
5 mm |
PTFE, FDA-grade, USP Class VI | |
10 Pk. | |
Autoclavable |