missing translation for 'onlineSavingsMsg'
Learn More

SP Bel-Art™ Metric Octagon Spinbar Magnetic Stirring Bars

Used in conjunction with a magnetic stirring plate, Spinbar™ stir bars enable uniform, consistent, and thorough mixing of chemical solutions.

Brand:  SP Bel-Art™ F37110-1610

Additional Details : Weight : 0.02270kg

 View more versions of this product

Product Code. 16885393

  • 258.00 SEK / Pack of 10

Estimated Shipment: 11-02-2022
Add to basket

Description

Description

  • Multi-faceted shape provides greater surface area and added turbulence for more vigorous, thorough mixing when compared to the smooth surface of cylindrical bars
  • Pivot ring allows the Spin Bar to “rock” while spinning for better mixing conditions (F37110-1303 does not have a pivot ring)
  • Alnico magnet encapsulated in FDA Grade, USP Class VI PTFE coating; Superior chemical compatibility
  • Autoclavable
  • Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification
Specifications

Specifications

Autoclavable
FDA Grade, USP Class VI PTFE Coating
16 mm
10 Pk.
White
10 mm
PTFE
Videos
SDS
Documents
Certificates
Special Offers

Special Offers