missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Bow-Tie Dunnage Racks

Racks join together easily without tools in “end-to-end” and “back-to-back” configurations with the exclusive Bow-Tie feature

2032.34 SEK - 2564.62 SEK

Specifications

Material PE (Polyethylene)
Height (Metric) 30.5cm
Width (Metric) 55.9cm
View More Specs

Products 4
Product Code Brand Price Quantity & Availability  
Product Code Brand Price Quantity & Availability  
15906941
View Documents
Metro™
HP2230PDMB
Size (L x W x H): 30 x 22 x 12 in. (76.2 x 55.9 x 30.5cm) This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
15916941
View Documents
Metro™
HP2236PDMB
Size (L x W x H): 36 x 22 x 12 in. (91.4 x 55.9 x 30.5cm) This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
15926941
View Documents
Metro™
HP2248PDMB
Size (L x W x H): 48 x 22 x 12 in. (121 x 55.9 x 30.5cm) This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
15936941
View Documents
Metro™
HP2260PDMB
Size (L x W x H): 60 x 22 x 12 in. (152.4 x 55.9 x 30.5cm) This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
Description

Description

  • Built-in Microbahn™ antimicrobial product protection
  • Constructed of rust and corrosion-proof polymer material
  • Legs with larger radius than traditional dunnage racks protect floors and distributes load across a wider area
  • Heavy-duty construction provides greater load capacity

Specifications

Specifications

PE (Polyethylene)
30.5cm
55.9cm