missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ MG 1336/2 Grade White Quartz Microfiber Filters With Binder
Brand: Sartorius™ FT-3-01120-055
Additional Details : Weight : 0.01000kg
Specifications
28mbar | |
White | |
Glass Microfiber Filters | |
Disc | |
0.3μm | |
180°C | |
Filter with Binder | |
Non-sterile |
73 g/m2 | |
55 mm | |
Mostly used either for monitoring air and gas or as prefilter | |
MG 1336/2 | |
100 Pack | |
0.4 mm | |
Glass Microfiber |