missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ MG 1336/2 Grade White Quartz Microfiber Filters With Binder
289.00 SEK - 723.00 SEK
Specifications
Air Resistance | 28mbar |
---|---|
Basis Weight | 73 g/m2 |
Color | White |
Filter Type | Glass Microfiber Filters |
Format | Disc |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11775246
|
Sartorius™
FT-3-01120-047 |
47 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11795246
|
Sartorius™
FT-3-01120-110 |
110 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11785246
|
Sartorius™
FT-3-01120-055 |
55 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
28mbar | |
White | |
Disc | |
0.3 μm | |
Mostly used either for monitoring air and gas or as prefilter | |
100 Pack | |
0.4 mm |
73 g/m2 | |
Glass Microfiber Filters | |
Glass Microfiber | |
Non-sterile | |
MG 1336/2 | |
180°C | |
Filter with Binder |