missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ MGA Grade White Glass Microfiber Filters Without Binder
Brand: Sartorius™ FT-2-1101-460570
Additional Details : Weight : 0.10000kg
Specifications
36mbar | |
52 g/m2 | |
Glass Microfiber Filters | |
Glass Microfiber | |
Non-sterile | |
Recommended for analytical and gravimetric analyses and also as prefilters | |
25Pack | |
0.25 mm | |
460 x 570mm |
Autoclavable | |
White | |
Sheet | |
1.6 μm | |
40sec. | |
MGA | |
500°C | |
Filter without Binder |