missing translation for 'onlineSavingsMsg'
Learn More

Simport™ Scientific Micrewtube™ Microcentrifuge Tubes with Screw Cap

Simport™ Scientific Micrewtube™ Microcentrifuge Tubes with Screw Cap can be centrifuged up to 17000g and will withstand temperatures from −196°C to +121°C.

Brand:  Simport™ Scientific T334-2S

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11506839

  • 1655.00 SEK / Pack of 500


Estimated Shipment
15-10-2019
Add to basket

Description

Description

  • Made of polypropylene
  • Sterilized by Gamma radiations
  • Autoclavable
  • Certified RNase, DNase, DNA and Pyrogen free
  • Max force: 17 000g
  • Can be color coded with Capinserts™

Certifications

RNase, DNase, Pyrogen and DNA-free

Specifications

Specifications

Sterile
Yes
Polypropylene
0.5mL
With washer seal
Natural
No
Videos
Documents