missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Micro Black/Orange PU/PU 65001 Sandal - Width 10
Optimal shock absorption, ergonomic fit, low weight and excellent climate characteristics ensure max performance at work and redefine the limits for safety shoes; range in protection classes S3 and S1 P
1575.00 SEK
Specifications
Color | Black, Orange |
---|---|
Material | Microvelour |
Sole Material | Dual-density polyurethane (PU/PU) |
Toe Material | Composite |
Disposable | No |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17240551
|
Uvex
6500135 |
35 |
1575.00 SEK
1 pair |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
17250551
|
Uvex
6500136 |
36 |
1575.00 SEK
1 pair |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
17260551
|
Uvex
6500137 |
37 |
1575.00 SEK
1 pair |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
17270551
|
Uvex
6500138 |
38 |
1575.00 SEK
1 pair |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
17280551
|
Uvex
6500139 |
39 |
1575.00 SEK
1 pair |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
17290551
|
Uvex
6500140 |
40 |
1575.00 SEK
1 pair |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
17200561
|
Uvex
6500141 |
41 |
1575.00 SEK
1 pair |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
17210561
|
Uvex
6500142 |
42 |
1575.00 SEK
1 pair |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
17220561
|
Uvex
6500143 |
43 |
1575.00 SEK
1 pair |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
17230561
|
Uvex
6500144 |
44 |
1575.00 SEK
1 pair |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
17240561
|
Uvex
6500145 |
45 |
1575.00 SEK
1 pair |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
17250561
|
Uvex
6500146 |
46 |
1575.00 SEK
1 pair |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
17260561
|
Uvex
6500147 |
47 |
1575.00 SEK
1 pair |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
17270561
|
Uvex
6500148 |
48 |
1575.00 SEK
1 pair |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
17280561
|
Uvex
6500149 |
49 |
1575.00 SEK
1 pair |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
17290561
|
Uvex
6500150 |
50 |
1575.00 SEK
1 pair |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
17200571
|
Uvex
6500151 |
51 |
1575.00 SEK
1 pair |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
17210571
|
Uvex
6500152 |
52 |
1575.00 SEK
1 pair |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
Description
Uvex 2 Sandal 6500.1 S1 P SRC
- Sporty, multifunctional safety sandal
- Extremely light and flexible
- Latest generation of 100% metal-free Uvex Xenova™ toe cap
- Compact design, anatomical shape, good side and ankle twist stability, no thermal conductivity and anti-magnetic properties
- Metal-free, penetration-resistance insole in accordance with latest standard, which does not impact shoe flexibility
- Made with new high-performance technology for exceptional wearer comfort
- Uvex Climazone technology for optimum comfort
- Breathable, water-repellent, perforated high-tech microvelour upper material
- Distance mesh lining provides optimum breathability
- Made from synthetic textiles, suitable for those allergic to chrome
- Two Velcro™ straps for individual fit
- Virtually seam-free construction to eliminate pressure points
- Removable comfort insole, antistatic, with moisture control system and additional shock absorption in heel and at front of foot
- Soft, padded collar and tongue
- Outstanding dual density polyurethane sole unit with best shock absorption characteristics and superb slip resistance
- Free of lacquer wetting inhibitors such as silicones, phthalates, etc.
- Uvex topshield scuffcap to protect the upper and extend its life
- Meets ESD specification with volume resistance under 35 megohms
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 6500.1
- Standard EN ISO 20345:2011 S1 P SRC
- Sizes: 35 to 52
Specifications
Black, Orange | |
Dual-density polyurethane (PU/PU) | |
No | |
Unisex | |
Uvex 2 | |
No | |
SRC |
Microvelour | |
Composite | |
EN ISO 20345:2011 | |
Narrow width | |
Yes | |
S1 |