missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Micro Black/Orange PU/PU 65084 Low Shoe - Width 14
Optimal shock absorption, ergonomic fit, low weight and excellent climate characteristics ensure max performance at work and redefine the limits for safety shoes; range in protection classes S3 and S1 P
1635.00 SEK
Specifications
Color | Black, Orange |
---|---|
Material | Microvelour |
Sole Material | Dual-density polyurethane (PU/PU) |
Toe Material | Composite |
Disposable | No |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17260891
|
Uvex
6508435 |
35 |
1635.00 SEK
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17270891
|
Uvex
6508436 |
36 |
1635.00 SEK
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17280891
|
Uvex
6508437 |
37 |
1635.00 SEK
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17290891
|
Uvex
6508438 |
38 |
1635.00 SEK
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17200901
|
Uvex
6508439 |
39 |
1635.00 SEK
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17210901
|
Uvex
6508440 |
40 |
1635.00 SEK
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17220901
|
Uvex
6508441 |
41 |
1635.00 SEK
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17230901
|
Uvex
6508442 |
42 |
1635.00 SEK
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17240901
|
Uvex
6508443 |
43 |
1635.00 SEK
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17250901
|
Uvex
6508444 |
44 |
1635.00 SEK
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17260901
|
Uvex
6508445 |
45 |
1635.00 SEK
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17270901
|
Uvex
6508446 |
46 |
1635.00 SEK
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17280901
|
Uvex
6508447 |
47 |
1635.00 SEK
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17290901
|
Uvex
6508448 |
48 |
1635.00 SEK
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17200911
|
Uvex
6508449 |
49 |
1635.00 SEK
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17210911
|
Uvex
6508450 |
50 |
1635.00 SEK
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17220911
|
Uvex
6508451 |
51 |
1635.00 SEK
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17230911
|
Uvex
6508452 |
52 |
1635.00 SEK
1 pair |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
Description
Uvex 2 Shoe 6508.4 S3 SRC
- Sporty, multifunctional safety shoes
- Lightweight and flexible
- Latest generation of 100% metal-free Uvex Xenova™ toe cap
- Compact design, anatomical shape, good side and ankle twist stability, no thermal conductivity and anti-magnetic properties
- Metal-free penetration-resistant insole in accordance with latest standard, which does not impact shoe flexibility
- Made with new developed technology for exceptional wearer comfort
- Uvex Climazone technology for optimum comfort
- Breathable, water-repellent high tech microvelour upper material
- Distance mesh lining provides optimum breathability
- Made from synthetic textiles, suitable for those allergic to chrome
- Reflecting elements for more safety
- Individually adjustable due to elastic laces with quick-lock mechanism
- Normal laces also provided
- Virtually seam-free construction to eliminate pressure points
- Removable comfort insole, antistatic, with moisture control system and additional shock absorption in heel and at front of foot
- Soft, padded collar and tongue, dust tongue
- Outstanding dual density polyurethane sole unit with best shock absorption characteristics and superb slip resistance
- Free of lacquer wetting inhibitors such as silicones, phthalates, etc.
- Uvex topshield scuffcap to protect the upper and extend its life
- Fulfills ESD requirements: resistance to ground Kleiner of 35 megohms
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 6508.4
- Standard EN ISO 20345:2011 S3 SRC
- Sizes: 35 to 52
Specifications
Black, Orange | |
Dual-density polyurethane (PU/PU) | |
No | |
Unisex | |
Uvex 2 | |
No | |
SRC |
Microvelour | |
Composite | |
EN ISO 20345:2011 | |
Wide width | |
Yes | |
S3 |