Learn More
Uvex Micro Black/Orange PU/RU 65203 Sandal - Width 12
Incorporates shock absorption, ergonomic design and low weight materials to ensure max performance, lightweight PU midsole with VIBRAM rubber outsole for high levels of cut, chemical and heat resistance, improved grip on slippery terrain
Brand: Uvex 6520340
Additional Details : Weight : 1.05300kg
Description
Uvex 2 VIBRAM Sandal 6520.3 S1 P HRO SRC
- Sporty, multifunctional safety sandal
- Extremely light and flexible
- Latest generation of 100% metal-free Uvex Xenova™ toe cap
- Compact design, anatomical shape, good side and ankle twist stability, no thermal conductivity and anti-magnetic properties
- Metal-free, penetration-resistance insole in accordance with latest standard, which does not impact shoe flexibility
- Made with new high-performance technology for exceptional wearer comfort
- Uvex Climazone technology for optimum comfort
- Breathable, water-repellent perforated high-tech microvelour upper material
- Distance mesh lining provides optimum breathability
- Made from synthetic textiles, suitable for those allergic to chrome
- Two Velcro™ straps for individual fit
- Virtually seam-free construction to eliminate pressure points
- Removable comfort insole, antistatic, with moisture control system and additional shock absorption in heel and at front of foot
- Soft, padded collar and tongue
- Injection-molded polyurethane scuffcap to protect upper leather on toe cap and significantly extend resistance time
- Meets ESD requirements: resistance to ground Kleiner
- Lightweight two-layer insole with excellent shock absorption characteristics and outstanding slip resistance
- Multilayer sole system comprising PU midsole and highly slip resistant rubber outersole from VIBRAM
- Optimized ankle protection to ensure safety when working on ladders
- Rugged, self-cleaning sole ridges ensure max grip for demanding applications on uneven or dirty floors (SRC labeling)
- Withstands brief exposure to heat approx. 300°C
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 6520.3
- Standard EN ISO 20345:2011 S1 P HRO SRC
- Sizes: 35 to 52
Specifications
Black, Orange | |
40 | |
Composite | |
EN ISO 20345:2011 | |
Wide width | |
Uvex 2 | |
No | |
SRC |
Microvelour | |
Dual-density polyurethane rubber (PU/RU) | |
No | |
Unisex | |
Chemicals and heat | |
Yes | |
S1 |