missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Microgard™ 1500 Red Coveralls with Hood
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Coverall with 3-piece hood
- Elasticated wrists, waist, and ankles
- 2-way front zipper with re-sealable storm flap
- Filter 100% of particles >3 microns
- Air and water vapour permeable (“breathable”) to help reduce the risk of heat stress
- Silicone-free for spray painting applications
- Optimised body fit for wearer comfort and safety
Specifications
Product Type | Protective Coveralls |
Size | X-Large |
Material | SMS Polypropylene |
Color | Red |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Elastic |
Neck Style | Hooded |
Hood Type | 3-panel |
Closure Type | 2-way Front Zipper with Storm Flap |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'