missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Microgard™ 2500 Plus PAPR Encapsulated Coveralls
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
Description
- Fully encapsulated coverall, for use in combination with Scott Proflow PAPR fan unit, breathing hose and filters
- Double elasticated cuffs, attached socks with boot over-flap.
- Emergency rip cord attached to left chest shoulder and left back shoulder as worn
- Achieves the highest classifications for protection from biological agents in accordance with EN 14126:2003 and ASTM F 1671 for penetration of blood, body fluids and blood-borne pathogens
- Moisture vapour permeable (“breathable”) to help reduce the risk of heat stress
- Anti-static according to EN 1149-5
- Low linting for reduced risk of contamination in critical areas
Specifications
Certifications/Compliance | Type 3/4 EN14605, Type 5 EN ISO 13982-1, Type 6 EN13034, EN14126, EN1073-2, EN1149-1 |
Color | White |
Hood Type | Fully Encapsulated |
Material | Microporous Polypropylene Laminate |
Size | Medium |
Ankle Style | Attached socks, Boot overflaps |
Back Style | Accommodates Scott Proflow 2SC/EX PAPR fan unit, breathing hoses, and filters |
Cuff Style | Double, Elastic |
Description | Emergency rip cord, attached socks with boot overflap |
For Use With (Equipment) | Scott Proflow 2SC/EX PAPR fan unit, breathing hoses and filters |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'