missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Microgard™ 2500 Standard Lab Coats with Collar
Click to view available options
Size:
Medium
Large
X-Large
Description
- Constructed of microporous polypropylene laminate
- Lab coat with collar
- Stud front fastening
- Left breast pocket
- Lower right pocket
- Bound seams
- Anti-static according to EN 1149-5
Specifications
Type | Lab Coat |
Size | X-Large |
Material | Microporous Polypropylene Laminate |
Color | White |
Closure Type | Press Studs |
Style | Mid-length |
No. of Pockets | 2 |
Seam Type | Bound |
Includes | Collar |
Item Description | Stud front fastening |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'