missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Microscope Slides, Ground 90°

Premium slides are manufactured through a unique proprietary cleaning process intended to provide consistent results and ease interpretation. This process allows these slides to to be used in routine histology and microbiology applications; and specifically in applications by delivering consistently crisp, featherededge blood smears with good morphology.

Brand:  Thermo Scientific™ AGAA000001##08E00MNZ10MG#

Additional Details : Weight : 0.20000kg

 View more versions of this product

Product Code. 15248788

  • 839.46 SEK / Pack of 1000


Estimated Shipment
20-09-2018
Add to basket

Description

Description

  • Manufactured from Swiss extra-white soda-lime glass
  • Reduced iron content for low self-fluorescence
  • Greenish shimmer minimized
  • Guaranteed optimum, faultless transparency
  • Clean, flat and suitable for immediate use
Specifications

Specifications

76mm
1.8 - 2.0mm
Ground, 90°
50/Box, 1,000 outer carton
76 x 26mm
26mm
Uncoated
Soda-lime glass
No
Videos