missing translation for 'onlineSavingsMsg'
Learn More

Vistalab™ MLA D-Tipper

MLA Pipette with single stroke calibrated delivery.

Brand:  Vistalab™ 1160C

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 11975892

  • 2069.00 SEK / Each


Estimated Shipment: 07-10-2021
Add to basket

Description

Description

  • Single-stroke calibrated delivery operation
  • Built in tip-ejector
  • Glove guard
Specifications

Specifications

Single stroke
Built-in tip ejector, glove guard
1 ea.
Limited Lifetime
Silver
1
1.5 in.
9 in.
MLA Pipette
2 in.
Aluminum, Stainless Steel
800 μL
Videos
SDS
Documents
Certificates