Learn More
Macherey-Nagel™ MN 616 WA Grade Filter Papers, Round
Separates water-immiscible organic solvents from water by means of a simple, medium-fast filtration. Macherey-Nagel™ MN 616 WA Grade Filter Papers, Round are smooth, hydrophobic papers impregnated with silicone for use in phase separation applications.
Brand: Macherey-Nagel™ 484005
Description
High quality MN filter papers use cotton linters and refined pulp with a high level of α-cellulose. Cotton linters are short-fiber seed hairs from cotton seeds, which cannot be used for textile purposes, but which are highly suitable for the manufacture of soft and absorbent filter papers. In addition to cotton linters, Macherey-Nagel uses mainly pulp, which is obtained by chemical treatment of plant materials, e.g. coniferous or deciduous wood.
Specifications
85 g/m2 | |
Round | |
Medium fast | |
MN 616 WA | |
0.2 mm | |
55 mm |
Hydrophobic, smooth | |
Silicone-impregnated Cotton | |
Hydrophobic phase separation | |
100 Pack | |
Filter Paper |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.