missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ MN Bead TubesType E
2 mL tubes with steel beads (size 3 mm) and glass beads (40 - 400μm) for homogenization of bacteria within insects or tissue samples
Brand: Macherey-Nagel™ 740815.50
Additional Details : Weight : 0.20000kg
Description
- For RNA and DNA purification for hard-to-lyse samples
- Up to 60% more RNA and DNA compared to standard extraction methods
- Provides mechanical disruption for efficient sample homogenization
- Different variants (e.g., glass, corundum, steel) for specific applications and/or sample material
- Can be used with most common bead mills
- MN Bead Tube Holder (MPN 740469) enables use on a Vortex-Genie™ 2
- Bead tubes are included in many specific kits, and may be purchased separately
Specifications
Steel beads, glass beads | |
2 mL tubes | |
2 mL tubes with 3 mm steel beads and 40 - 400 μm glass beads for homogenization of bacteria within insects or tissue samples | |
3 mm; 40 - 400 μm | |
Steel, glass | |
Sample Homogenization of Hard-to-Lyse Samples for Nucleic Acid Purification | |
DNA/RNA | |
Capped tubes | |
Room temperature | |
Accessories |
Silver, white | |
15°C to 25°C | |
Mechanical Disruption | |
Bacteria within Insects or Tissue | |
Mixer Mill | |
50 Tubes | |
50 | |
MN Bead Tubes Type E | |
3 mm; 40 - 400 μm | |
Bead Beating |
For Research Use Only