Learn More
Invitrogen™ Yeast Vacuole Membrane Marker MDY-64
For use with fluorescence microscopy
Brand: Invitrogen™ Y7536
1245.39 SEK valid until 2024-03-29
Use promo code "21615" to get your promotional price.
Additional Details : Weight : 0.00525kg
Description
MDY-64 is a green-fluorescent yeast vacuole membrane stain.
Analysis of Yeast, Cell Analysis, Cell Structure, Cell Tracing & Tracking, Cellular Imaging, Immunofluorescence (IF), Immunofluorescence Staining & Detection, Microbial Tracking, Microbiological Analysis, Vacuoles, Yeast Subcellular Analysis
Order Info
Shipping Condition: Room Temperature
Specifications
Green | |
Fluorescence Microscope | |
Room Temperature | |
Vacuoles |
Store in freezer -5°C to -30°C and protect from light. | |
Fluorescent | |
Membrane Stain |
For Research Use Only. Not for use in diagnostic procedures.