missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Moticam 1 Digital Microscope Camera

Moticam 1 series used for schools and small laboratories. It's live resolution use these cameras with interactive white boards for integrated teaching.

Brand:  Fisherbrand™

Additional Details : Weight : 0.01000kg

Product Code. 12684257

  • 2075.00 SEK / Each


Estimated Shipment
18-03-2020
Add to basket

Description

Description

  • Designed to fit the eyepiece tube of most standard microscopes
  • Moticam cameras come complete with Motic Images plus 2.0 Software for use with PC or Mac™ for still image or video capture, annotation, editing and measuring
  • Driver installs automatically in Windows Vista and higher
Specifications

Specifications

Focusable lens: 8mm
Optical Calculation: 6.35mm (0.25 in.)
Optical moticam digital microscope camera
CS ring adapter, two eyepiece adapters to fit 30 to 38mm O.D. eyepieces, USB cable, calibration slides, motic images 2 software CD, macro viewing tube
800 x 600 pixels
One year
Digital Microscope Camera
30 to 38mm eyepiece
USB
CMOS
Videos
Documents