missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Aluminum Oxide Basic Technical A , MP Biomedical
Click to view available options
Quantity:
50 kg
100 kg
Description
- Amphoteric Oxide
- Referred to as alumina ( α-alumina), alkoxide, or corundum in its crystalline form
- Widespread occurrence in nature and industry
- Occurs in nature as bauxite and corundum
- Used as an adsorbent, desiccating agent, and catalyst
- Industrially used to remove water from gas streams
- Utilized for hardness and strength
Specifications
Boiling Point | ∼2980°C |
Melting Point | ∼2072°C |
Color | White |
Quantity | 50 kg |
Density | 3.94g/cm³ at 20 °C |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'