missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Albumin, Bovine, IVD Grade, 98%
Prepared by Cohn fractionation
6317.60 SEK - 30740.00 SEK
Specifications
For Use With (Application) | Immunoassay, Mammalian Cell Culture |
---|---|
Name | Bovine Albumin Cohn Fraction V |
pH Range | 7 |
Preparation Method | Plasma undergoes salt fractionation using Caprylic Acid (Sodium Salt) |
Purification Method | Salt Fractionation |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11404256
|
MP Biomedicals™
08820451 |
100g |
6317.60 SEK
100g |
Estimated Shipment: 07-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11414256
|
MP Biomedicals™
08820452 |
1kg |
30740.00 SEK
1kg |
Estimated Shipment: 05-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Protease-, peroxidase- and phosphatase-free
- Purity: >98%
- pH: 7
Specifications
Immunoassay, Mammalian Cell Culture | |
7 | |
Salt Fractionation | |
Powder |
Bovine Albumin Cohn Fraction V | |
Plasma undergoes salt fractionation using Caprylic Acid (Sodium Salt) | |
2° to 8°C |