Learn More
MP Biomedicals™ Chymotrypsin
From human pancreas
Brand: MP Biomedicals™ 0219133880
Additional Details : Weight : 0.01000kg
Description
Activity: 75-95% active sites by burst titrant analysis. Purity: >99% by SDS-PAGE. Supplied as a lyophilized powder from 1mM hydrochloric acid.
Ref.: Coan, M.H., et al., Biochemistry, 10: 2711-1717 (1971).
Specifications
≈40 to 70 U/mg | |
≥95% | |
Direct detection of native Proteins | |
Human pancreas | |
Chymotrypsin | |
AEBSF, a1-Antitrypsin, Trypsin inhibitor I and II, PMSF, TPCK |
White | |
8 | |
-20°C | |
100 μg | |
25000 | |
Lyophilized Solid |