missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Intrinsic Factor
Derived from Porcine Pyloric Mucous Lining
1690.70 SEK - 20548.10 SEK
Specifications
For Use With (Application) | Vitamin B12 Absorption |
---|---|
Name | Intrinsic Factor from Porcine Pyloric Mucous Lining |
Storage Requirements | 0°C |
Form | Powder |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11308899
|
MP Biomedicals™
0210205650 |
50mg |
1690.70 SEK
50mg |
Estimated Shipment: 23-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11318899
|
MP Biomedicals™
0210205680 |
100mg |
3206.50 SEK
100mg |
Estimated Shipment: 23-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11328899
|
MP Biomedicals™
0210205690 |
500mg |
10250.20 SEK
500mg |
Estimated Shipment: 23-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11338899
|
MP Biomedicals™
0210205691 |
1g |
20548.10 SEK
1g |
Estimated Shipment: 23-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Format: Tan powder
- Specific Activity: Standard quality of contains at least 50 Coli units per mg (total binding)
Absorption of vitamin B12
Specifications
Vitamin B12 Absorption | |
Intrinsic Factor from Porcine Pyloric Mucous Lining | |
0°C | |
Powder |